Zoro Homepage

Radiator Valve, Size 1/2 In

  • Mfr # 109-303

  • Zoro # G2531645


product price: $24.99
/ea

Key Features

Body Style
Angle
Pipe Size
1/2 in
Temp. Range
-40 to 350 Degrees F
Tailpiece
Threaded
Max. Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109-303
Zoro #
G2531645
UPC #
190735411223
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Radiator Connection Size
1/2 in
Pipe Connection Size
1/2 in

Details

Item
Radiator Valve
Body Style
Angle
Temp. Range
-40 to 350 Degrees F
Tailpiece
Threaded
Max. Pressure
60 psi
Material
Bronze
Standards
ANSI B1.20.1
Max. Water Pressure
60 psi
Max. Steam Pressure
15 psi
Actuation Style
1/2 in Nut, Hand Wheel
Pipe Connection Type
NPT
Heating Method
Steam, Water
Product Type
Steam Radiator Valve
Pipe Connection
1/2 in NPT
Radiator Connection
1/2 in
Maximum Pressure
60 psi

Description

Product Type Steam Radiator Valve, Heating Method Steam, Water, Pipe Connection Size 1/2 in, Pipe Connection Type NPT, Radiator Connection Size 1/2 in, Maximum Pressure 60 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 60 psi, Actuation Style 1/2 in Nut, Hand Wheel, Body Style Angle, Material Bronze, Standards ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.