Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Polyester, Class 3 R, Green, 2XL

  • Mfr # C16720G X2

  • Zoro # G9056564


product price: $39.89
/ea

Key Features

Material
Polyester
Color
Green
Front Closure Type
Zipper, Snaps
Number of Pockets
4
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16720G X2
Zoro #
G9056564
UPC #
744897075580
Country of Origin
China

Dimensions

Size
2XL
Thickness
0.55 mm
Fits Chest Size
58 in to 60 in
Length
30 in
Maximum Chest Size
58 in
Minimum Chest Size
60 in

Details

Item
Rain Jacket
Material
Polyester
Color
Green
Front Closure Type
Zipper, Snaps
Number of Pockets
4
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015
Features
2 inch Wide Silver Reflective Stripes
Gender
Unisex
Hood Style
Detachable
Seam Style
Sealed
Resists
Water
Fabric Weight
13.5 oz
High-Visibility
Yes
Coating Material
Polyurethane
Wind-Resistant
Yes
Hood Features
Drawstring, Stoppers
Includes Lining
Yes
Style
Rain Jacket
Cuff Style
Adjustable
Includes Hood
Yes

Description

Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snap, Zipper, Gender Unisex, Material Polyester, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 30 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features 2 inch Wide Silver Reflective Stripes, Standards ANSI/ISEA 107-2015, Cuff Style Adjustable, Thickness 0.55 mm, ANSI Type R, Coating Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.