Zoro Homepage

Rain Jacket, Polyester, Class 3 R, Green, 5XL

  • Mfr # C16720G X5

  • Zoro # G9325705


product price: $45.15
/ea

Key Features

Material
Polyester
Size
5XL
Color
Green
Front Closure Type
Zipper, Snaps
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16720G X5
Zoro #
G9325705
UPC #
744897101524
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
67 in to 70 in
Thickness
0.55 mm

Details

Item
Rain Jacket
Material
Polyester
Color
Green
Front Closure Type
Zipper, Snaps
Number of Pockets
4
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Standards
ANSI 107-2016
Features
2 inch Wide Silver Reflective Stripes
Gender
Unisex
Fabric Weight
13.5 oz
Resists
water
Hood Style
Detachable
Cuff Style
Adjustable
Includes Lining
Yes

Description

Rain Jacket, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Green, Front Closure Type Snaps, Zipper, Gender Unisex, Material Polyester, Standards ANSI 107-2016, Thickness 0.55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.