Rain Pants, Polyester, 33 in Inseam, Drawstring Closure, Green, Size 2XL

  • Mfr # C16920G X2
  • Zoro # G9056616
product price: 
$
17.49
/ea

Key Features

Color
Green
Material
Polyester
Fabric Weight
13.5 oz
Inseam
33 in
Seam Style
Sewn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16920G X2
Zoro #
G9056616
UPC #
744897075818
Country of Origin
China
Item
Rain Pants
Color
Green
Material
Polyester
Fabric Weight
13.5 oz
Inseam
33 in
Seam Style
Sewn
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ANSI/ISEA 107-2010
Closure Type
Drawstring
Resists
Water
Includes
Quick Release Buckles and Crossover, Suspenders
High-Visibility
Yes
Fly Closure Type
Drawstring, Elastic
Coating Material
Polyurethane
Includes Lining
Yes
Ankle Type
Snap
Features
2 in Wide Silver Reflective Stripes
Style
Rain Pants
Number of Outside Pockets
2
Number of Inside Pockets
0
Shell Material
Polyester
Wire Color
Green
Container Type
Rain Pants
Sensor Body Style
Rain Pants
Traction Material
Polyester

Dimensions

Size
2XL
Thickness
0.55 mm
Fits Waist Size
58 in
Maximum Waist Size
58 in
Fits Chest Size
2 in Wide Silver Reflective Stripes
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Rain Pants, Material Polyester, Gender Unisex, Size 2XL, Color Green, Inseam 33 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI/ISEA 107-2010, Includes Quick Release Buckles and Crossover, Suspenders, Coating Material Polyurethane

Ratings & reviews