Rain Pants, Vinyl, 31 to 32 in Inseam, Black, Size 2XL
- Mfr # 756B XXL
- Zoro # G9596098
product price:Â
$
26.79
/ea
Key Features
Size
2XL
Color
Black
Material
Vinyl
Inseam
31 to 32 in
Seam Style
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 756B XXL
- Zoro #
- G9596098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2XL
- Fits Waist Size
- 44 to 46 in
- Size (Max. Waist x Inseam)
- 2XL
Details
- Item
- Rain Pants
- Color
- Black
- Material
- Vinyl
- Inseam
- 31 to 32 in
- Seam Style
- Sealed
- Gender
- Men's
- Lining Material
- Nylon
- Includes
- 2 Pockets
- High-Visibility
- No
Description
Rain Pants, Material Vinyl, Gender Men's, Size 2XL, Color Black, Inseam 31 to 32 in, High-Visibility No, Lining Material Nylon, Includes 2 Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.