Zoro Homepage

Rain Pants, Polyester, 27 in Inseam, Drawstring Closure, Green, Size M

  • Mfr # C16920G M

  • Zoro # G9056582


product price: $16.99
/ea

Key Features

Color
Green
Material
Polyester
Fabric Weight
13.5 oz
Inseam
27 in
Seam Style
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16920G M
Zoro #
G9056582
UPC #
744897075788
Country of Origin
China

Dimensions

Size
M
Thickness
0.55 mm
Fits Waist Size
52 in
Maximum Waist Size
52 in

Details

Item
Rain Pants
Color
Green
Material
Polyester
Fabric Weight
13.5 oz
Inseam
27 in
Seam Style
Sewn
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Flap Closure, Side Openings
Closure Type
Drawstring
Standards
ANSI/ISEA 107-2010
Resists
Water
High-Visibility
Yes
Includes Lining
Yes
Ankle Type
Snap
Coating Material
Polyurethane
Style
Rain Pants
Features
2 in Wide Silver Reflective Stripes
Number of Outside Pockets
2
Fly Closure Type
Drawstring, Elastic
Number of Inside Pockets
0

Description

Rain Pants, Material Polyester, Gender Unisex, Size M, Color Green, Inseam 27 in, Maximum Waist Size 52 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI/ISEA 107-2010, Includes Flap Closure, Side Openings, Coating Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.