Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyester, 31 in Inseam, Drawstring Closure, Green, Size XL

  • Mfr # C16920G XL

  • Zoro # G9056607


product price: $16.99
/ea

Key Features

Color
Green
Material
Polyester
Fabric Weight
13.5 oz
Inseam
31 in
Seam Style
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16920G XL
Zoro #
G9056607
UPC #
744897075801
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
54 in
Thickness
0.55 mm
Maximum Waist Size
54 in

Details

Item
Rain Pants
Color
Green
Material
Polyester
Fabric Weight
13.5 oz
Inseam
31 in
Seam Style
Sewn
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Resists
Water
Includes
Flap Closure, Side Openings
Closure Type
Drawstring
Standards
ANSI/ISEA 107-2010
High-Visibility
Yes
Fly Closure Type
Drawstring, Elastic
Ankle Type
Snap
Includes Lining
Yes
Number of Outside Pockets
2
Coating Material
Polyurethane
Style
Rain Pants
Features
2 in Wide Silver Reflective Stripes
Number of Inside Pockets
0

Description

Rain Pants, Material Polyester, Gender Unisex, Size XL, Color Green, Inseam 31 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI/ISEA 107-2010, Includes Flap Closure, Side Openings, Coating Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products