Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyester, Polyurethane, 35 in Inseam, Drawstring Closure, Gree/Yellow, Size 5XL

  • Mfr # C16920G X5

  • Zoro # G9325723


product price: $16.99
/ea

Key Features

Color
Gree/Yellow
Material
Polyester, Polyurethane
Fabric Weight
13.5 oz
Inseam
35 in
Seam Style
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16920G X5
Zoro #
G9325723
UPC #
744897108882
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
66 in
Thickness
0.55 mm
Maximum Waist Size
66 in

Details

Item
Rain Pants
Color
Gree/Yellow
Material
Polyester, Polyurethane
Fabric Weight
13.5 oz
Inseam
35 in
Seam Style
Sewn
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ANSI/ISEA 107-2010
Closure Type
Drawstring
Resists
water
Includes
Flap Closure, Side Openings
High-Visibility
Yes
Ankle Type
Snap
Number of Outside Pockets
2
Includes Lining
Yes
Fly Closure Type
Drawstring, Elastic
Features
Wind Resistant
Style
Rain Pants
Number of Inside Pockets
0

Description

Rain Pants, Material Polyester, Polyurethane, Gender Unisex, Size 5XL, Color Gree/Yellow, Inseam 35 in, Maximum Waist Size 66 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Standards ANSI/ISEA 107-2010, Includes Flap Closure, Side Openings, Features Wind Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.