M4-0.70 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 4800 PK (Discontinued)
- Mfr # L51340.040.0016
- Zoro # G2100408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L51340.040.0016
Zoro #
G2100408
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Fastener Length
16 mm
Drive Size
4.4 mm
Head Dia.
8 mm
Head Height
3.1 mm
Head Width
8 mm
Screw Size
M4
Overall Length
16 mm
Details
System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Pack Size
Bulk
Thread Pitch
0.7 mm
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 16 mm, Head Width 8 mm, Head Height 3.1 mm, Drive Size 4.4 mm, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.