M5-0.80 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 2400 PK (Discontinued)
- Mfr # L51340.050.0020
- Zoro # G2055081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L51340.050.0020
Zoro #
G2055081
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.80
Fastener Length
20 mm
Drive Size
4.9 mm
Head Dia.
10 mm
Head Height
3.8 mm
Minimum Head Height
3.8 mm
Maximum Head Width
10 mm
Screw Size
M5
Maximum Head Height
3.8 mm
Head Width
10 mm
Overall Length
20 mm
Fastener Length
20 mm
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 20 mm, Head Width 10 mm, Head Height 3.8 mm, Drive Size 4.9 mm, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, Minimum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.