Shop ZORO SELECT
See all product information
Create Account
M5-0.80 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK
- Mfr # M51340.050.0020
- Zoro # G9904679
product price:Â
$
8.19
/pk of 50, $0.16/ea
Key Features
Cheese Head
Phillips Drive
System of Measurement
Metric
Drive Size
4.9 mm
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7985H, DIN EN ISO 7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51340.050.0020
- Zoro #
- G9904679
- UPC #
- 190735982556
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- DIN 7985H, DIN EN ISO 7045
- Item
- Machine Screw
- Thread Pitch
- 0.8 mm
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Pack Size
- Small
- Thread Direction
- Right Hand
- Dimensional Standards
- DIN 7985H, DIN EN ISO 7045
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 20 mm
- Drive Size
- 4.9 mm
- Head Dia.
- 10.0 mm
- Head Height
- 3.8 mm
- Maximum Head Width
- 10 mm
- Maximum Head Height
- 3.8 mm
- Screw Size
- M5
- Head Width
- 10 mm
Description
Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Head Width 10 mm, Head Height 3.8 mm, Drive Size 4.9 mm, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 10 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.8 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Style Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.