Zoro Homepage

Raised Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, No 300

  • Mfr # BULK-FG-281

  • Zoro # G2434277


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Pipe Size
1 1/2 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-281
Zoro #
G2434277
UPC #
193005015343
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/4 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Inside Diameter
1 29/32 in
For Pipe Size
1 1/2 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Ring
Hardness
Not Rated
Temp. Range (F)
-100 Degrees to 400 Degrees
FDA Approved
No
For Flange ANSI Class
300
For Fluid Type
Oil
Reinforced
No
Binder Material
Buna-N
Metal Detectable Gasket
No
Insert Material
None
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
Gasket Material
Aramid
Gasket Type
Ring Gasket
Maximum Operating Pressure
300 psi
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 3/4 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.