Zoro Homepage

Raised Face Aramid Flange Gasket for 10" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-242

  • Zoro # G2434094


product price: $17.15
/ea

Key Features

Pipe Size
10 in
Inside Dia.
10 3/4 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-242
Zoro #
G2434094
UPC #
193005014957
Country of Origin
United States

Dimensions

Pipe Size
10 in
Outside Dia.
14 1/4 in
Inside Dia.
10 3/4 in
Thickness
1/16 in
For Pipe Size
10 in
Inside Diameter
10 3/4 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Hardness
Not Rated
Type
Ring
Temp. Range (F)
-100 Degrees to 400 Degrees
Metal Detectable Gasket
No
For Fluid Type
Oil
Insert Material
None
For Flange ANSI Class
300
Binder Material
Buna-N
Reinforced
No
FDA Approved
No
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
System of Measurement
Inch
Gasket Type
Ring Gasket

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 10 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 14 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.