Zoro Homepage

Raised Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-243

  • Zoro # G2434076


product price: $20.79
/ea

Key Features

Pipe Size
12 in
Inside Dia.
12 3/4 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-243
Zoro #
G2434076
UPC #
193005014964
Country of Origin
United States

Dimensions

Pipe Size
12 in
Outside Dia.
16 5/8 in
Inside Dia.
12 3/4 in
Thickness
1/16 in
For Pipe Size
12 in
Inside Diameter
12 3/4 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring
Standards
ASME B16.21
Hardness
Not Rated
Temp. Range (F)
-100 Degrees to 400 Degrees
FDA Approved
No
Reinforced
No
For Flange ANSI Class
300
Binder Material
Buna-N
For Fluid Type
Oil
Insert Material
None
Metal Detectable Gasket
No
X-Ray Detectable
No
Gasket Material
Aramid
Maximum Operating Pressure
300 psi
Gasket Type
Ring Gasket
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 12 3/4 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 16 5/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.