Zoro Homepage

Raised Face Aramid Flange Gasket for 18" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-219

  • Zoro # G2434085


product price: $32.19
/ea

Key Features

Pipe Size
18 in
Outside Dia.
21 5/8 in
Inside Dia.
18 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-219
Zoro #
G2434085
UPC #
193005014735
Country of Origin
United States

Dimensions

Pipe Size
18 in
Outside Dia.
21 5/8 in
Inside Dia.
18 in
Thickness
1/16 in
For Pipe Size
18 in
Inside Diameter
18 in

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 18 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 18 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 21 5/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.