Zoro Homepage

Raised Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-206

  • Zoro # G2433857


product price: $3.19
/ea

Key Features

Pipe Size
3 in
Inside Dia.
3 1/2 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-206
Zoro #
G2433857
UPC #
193005014605
Country of Origin
United States

Dimensions

Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
3 1/2 in
Thickness
1/16 in
For Pipe Size
3 in
Inside Diameter
3 1/2 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Ring
Temp. Range (F)
-100 Degrees to 400 Degrees
Reinforced
No
For Flange ANSI Class
150
FDA Approved
No
For Fluid Type
Oil
Insert Material
None
Metal Detectable Gasket
No
Binder Material
Buna-N
Hardness
Not Rated
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Gasket Type
Ring Gasket
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-100 Degrees F
Gasket Material
Aramid
X-Ray Detectable
No

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.