Zoro Homepage

Raised Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-213

  • Zoro # G2433848


product price: $11.95
/ea

Key Features

Pipe Size
8 in
Inside Dia.
8 5/8 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-213
Zoro #
G2433848
UPC #
193005014681
Country of Origin
United States

Dimensions

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 5/8 in
Thickness
1/16 in
For Pipe Size
8 in
Inside Diameter
8 5/8 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
Metal Detectable Gasket
No
Binder Material
Buna-N
FDA Approved
No
For Fluid Type
Oil
For Flange ANSI Class
150
Reinforced
No
Insert Material
None
Maximum Operating Pressure
150 psi
Gasket Material
Aramid
Gasket Type
Ring Gasket
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.