Zoro Homepage

Raised Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-501

  • Zoro # G2435074


product price: $0.90
/ea

Key Features

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 5/16 in
Bolt Holes
0
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-501
Zoro #
G2435074
UPC #
193005017644
Country of Origin
United States

Dimensions

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 5/16 in
Thickness
1/16 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Details

Bolt Holes
0
Material of Construction
EPDM
Flange Class
Class 150
Color
Black
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Shore 60A
Standards
ASME B16.21, ASTM D2000 BA 607
Type
Ring
Temp. Range (F)
-30 Degrees to 250 Degrees
Reinforced
No
For Flange ANSI Class
150
Binder Material
None
FDA Approved
No
For Location
Outdoor
For Fluid Type
Steam, Water
Market
Industrial
Metal Detectable Gasket
No
Insert Material
None
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
250 Degrees F
Gasket Type
Ring Gasket
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Gasket Material
EPDM

Description

Ring Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Steam, Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.