Zoro Homepage

Raised Face ePTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1791

  • Zoro # G2437953


product price: $9.89
/ea

Key Features

Pipe Size
1 1/2 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
ePTFE Plastic
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1791
Zoro #
G2437953
UPC #
193005012519
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/16 in
For Pipe Size
1 1/2 in
Inside Diameter
1 29/32 in

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.