Zoro Homepage

Raised Face ePTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-1837

  • Zoro # G2437865


product price: $11.49
/ea

Key Features

Pipe Size
1 1/2 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
ePTFE Plastic
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1837
Zoro #
G2437865
UPC #
193005013028
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/4 in
Inside Dia.
1 29/32 in
Thickness
1/16 in
For Pipe Size
1 1/2 in
Inside Diameter
1 29/32 in

Details

Bolt Holes
0
Material of Construction
ePTFE Plastic
Flange Class
Class 300
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Hardness
Not Rated
Type
Ring
Temp. Range (F)
-450 to 600
Reinforced
No
FDA Approved
Yes
Binder Material
None
Insert Material
None
For Piping System
Chemical, Food and Beverage, High Temperature
For Flange ANSI Class
300
Metal Detectable Gasket
No
Minimum Operating Temperature
-450 Degrees F
System of Measurement
Inch
Gasket Type
Ring Gasket
X-Ray Detectable
No
For Environment
Food and Beverage
Maximum Operating Temperature
600 Degrees F
Maximum Operating Pressure
300 psi
Gasket Material
ePTFE

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 3 3/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.