Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face Graphite Flange Gasket for 3" Pipe, 1/16" T, No 150

  • Mfr # BULK-FG-1610

  • Zoro # G2437305


product price: $3.69
/ea

Key Features

Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
3 1/2 in
Bolt Holes
0
Material of Construction
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1610
Zoro #
G2437305
UPC #
193005010522
Country of Origin
United States

Dimensions

Pipe Size
3 in
Outside Dia.
5 3/8 in
Inside Dia.
3 1/2 in
Thickness
1/16 in
Inside Diameter
3 1/2 in
For Pipe Size
3 in

Details

Bolt Holes
0
Material of Construction
Graphite
Flange Class
Class 150
Color
Gray
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21
Type
Ring
Hardness
Not Rated
Temp. Range (F)
-400 Degrees to 975 Degrees
Reinforced
No
For Flange ANSI Class
150
Insert Material
None
Binder Material
None
For Piping System
Extreme Pressure, High Temperature
FDA Approved
No
Metal Detectable Gasket
No
X-Ray Detectable
No
Gasket Type
Ring Gasket
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Pressure
150 psi
Gasket Material
Graphite
Maximum Operating Temperature
975 Degrees F

Description

Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 3 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.