Zoro Homepage

Raised Face Graphite Flange Gasket for 4" Pipe, 1/8" T, No 150

  • Mfr # BULK-FG-1635

  • Zoro # G2437375


product price: $9.69
/ea

Key Features

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Bolt Holes
0
Material of Construction
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1635
Zoro #
G2437375
UPC #
193005010799
Country of Origin
United States

Dimensions

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Thickness
1/8 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Description

Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 4 1/2 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.