Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face Neoprene Flange Gasket for 1" Pipe, 1/8" T, No 150

  • Mfr # BULK-FG-1260

  • Zoro # G2436806


product price: $1.19
/ea

Key Features

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 5/16 in
Bolt Holes
0
Material of Construction
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1260
Zoro #
G2436806
UPC #
193005006648
Country of Origin
United States

Dimensions

Pipe Size
1 in
Outside Dia.
2 5/8 in
Inside Dia.
1 5/16 in
Thickness
1/8 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Details

Bolt Holes
0
Material of Construction
Neoprene
Flange Class
Class 150
Color
Black
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Shore 60A
Standards
ASME B16.21, ASTM D2000 BC 607
Type
Ring
Temp. Range (F)
-30 Degrees to 250 Degrees
Reinforced
No
Binder Material
None
For Flange ANSI Class
150
Metal Detectable Gasket
No
Market
Industrial
For Fluid Type
Refrigerants
For Piping System
Food and Beverage
Insert Material
None
Maximum Operating Pressure
150 psi
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-30 Degrees F
Gasket Material
Neoprene
Gasket Type
Ring Gasket
For Environment
Food and Beverage
Maximum Operating Temperature
250 Degrees F

Description

Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Refrigerants

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.