Zoro Homepage

Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1055

  • Zoro # G2436194


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Pipe Size
1 1/2 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1055
Zoro #
G2436194
UPC #
193005004378
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/16 in
Inside Diameter
1 29/32 in
For Pipe Size
1 1/2 in

Details

Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Hardness
Not Rated
Type
Ring
Temp. Range (F)
-450 Degrees to 500 Degrees
For Piping System
Chemical, Food and Beverage, High Temperature
Metal Detectable Gasket
No
Reinforced
No
Insert Material
None
For Flange ANSI Class
150
FDA Approved
Yes
Binder Material
None
For Environment
Food and Beverage
System of Measurement
Inch
X-Ray Detectable
No
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-450 Degrees F
Resistance Properties
Temperature-Resistant
Maximum Operating Pressure
150 psi
Gasket Type
Ring Gasket
Gasket Material
PTFE

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.