Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face PTFE Flange Gasket for 10" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-1089

  • Zoro # G2436377


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outside Dia.
13 3/8 in
Inside Dia.
10 3/4 in
Bolt Holes
0
Material of Construction
PTFE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1089
Zoro #
G2436377
UPC #
193005004743
Country of Origin
China

Dimensions

Pipe Size
10 in
Outside Dia.
13 3/8 in
Inside Dia.
10 3/4 in
Thickness
1/8 in
Inside Diameter
10 3/4 in
For Pipe Size
10 in

Details

Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Hardness
Not Rated
Type
Ring
Temp. Range (F)
-450 Degrees to 500 Degrees
Reinforced
No
For Piping System
Chemical, Food and Beverage, High Temperature
Metal Detectable Gasket
No
FDA Approved
Yes
Binder Material
None
For Flange ANSI Class
150
Insert Material
None
X-Ray Detectable
No
System of Measurement
Inch
Gasket Type
Ring Gasket
Gasket Material
PTFE
For Environment
Food and Beverage
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-450 Degrees F
Resistance Properties
Temperature-Resistant

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 13 3/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.