Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1056

  • Zoro # G2436133


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Pipe Size
2 in
Inside Dia.
2 3/8 in
Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1056
Zoro #
G2436133
UPC #
193005004385
Country of Origin
China

Dimensions

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Thickness
1/16 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Details

Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring
Hardness
Not Rated
Standards
ASME B16.21, FDA
Temp. Range (F)
-450 Degrees to 500 Degrees
Binder Material
None
Metal Detectable Gasket
No
Insert Material
None
Reinforced
No
For Flange ANSI Class
150
For Piping System
Chemical, Food and Beverage, High Temperature
FDA Approved
Yes
X-Ray Detectable
No
Resistance Properties
Temperature-Resistant
For Environment
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Gasket Material
PTFE
Minimum Operating Temperature
-450 Degrees F
Maximum Operating Pressure
150 psi
Gasket Type
Ring Gasket
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.