Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-1102

  • Zoro # G2436465


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Pipe Size
2 in
Inside Dia.
2 3/8 in
Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1102
Zoro #
G2436465
UPC #
193005004903
Country of Origin
China

Dimensions

Pipe Size
2 in
Outside Dia.
4 3/8 in
Inside Dia.
2 3/8 in
Thickness
1/16 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Details

Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 300
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Type
Ring
Hardness
Not Rated
Temp. Range (F)
-450 Degrees to 500 Degrees
FDA Approved
Yes
Metal Detectable Gasket
No
For Piping System
Chemical, Food and Beverage, High Temperature
Reinforced
No
Binder Material
None
For Flange ANSI Class
300
Insert Material
None
Maximum Operating Temperature
500 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-450 Degrees F
Resistance Properties
Temperature-Resistant
Gasket Type
Ring Gasket
Gasket Material
PTFE
For Environment
Food and Beverage
System of Measurement
Inch
Maximum Operating Pressure
300 psi

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 3/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.