Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Face PTFE Flange Gasket for 5" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-1108

  • Zoro # G2436596


product price: $26.15
/ea

Key Features

Pipe Size
5 in
Inside Dia.
5 9/16 in
Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1108
Zoro #
G2436596
UPC #
193005004965
Country of Origin
China

Dimensions

Pipe Size
5 in
Outside Dia.
8 1/2 in
Inside Dia.
5 9/16 in
Thickness
1/16 in
Inside Diameter
5 9/16 in
For Pipe Size
5 in

Details

Bolt Holes
0
Material of Construction
PTFE Plastic
Flange Class
Class 300
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, FDA
Hardness
Not Rated
Type
Ring
Temp. Range (F)
-450 Degrees to 500 Degrees
For Piping System
Chemical, Food and Beverage, High Temperature
Insert Material
None
FDA Approved
Yes
For Flange ANSI Class
300
Reinforced
No
Metal Detectable Gasket
No
Binder Material
None
For Environment
Food and Beverage
Maximum Operating Pressure
300 psi
Gasket Material
PTFE
X-Ray Detectable
No
Resistance Properties
Temperature-Resistant
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-450 Degrees F
System of Measurement
Inch
Gasket Type
Ring Gasket

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 8 1/2 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.