Zoro Homepage

Raised Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" T, No 150

  • Mfr # BULK-FG-1446

  • Zoro # G2436998


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1446
Zoro #
G2436998
UPC #
193005008697
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Inside Diameter
1 29/32 in
For Pipe Size
1 1/2 in

Details

Bolt Holes
0
Material of Construction
Silicone
Flange Class
Class 150
Color
Red
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B
Type
Ring
Hardness
Shore 60A
Temp. Range (F)
-80 Degrees to 500 Degrees
FDA Approved
Yes
For Flange ANSI Class
150
Binder Material
None
For Piping System
Food and Beverage, High Temperature
Market
Industrial
Reinforced
No
Metal Detectable Gasket
No
Insert Material
None
X-Ray Detectable
No
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-80 Degrees F
Gasket Type
Ring Gasket
For Environment
Food and Beverage
System of Measurement
Inch
Gasket Material
Silicone
Maximum Operating Temperature
500 Degrees F

Description

Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 29/32 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.