Zoro Homepage

Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, No 150

  • Mfr # BULK-FG-1451

  • Zoro # G2437208


product price: $14.65
/ea

Key Features

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Bolt Holes
0
Material of Construction
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-1451
Zoro #
G2437208
UPC #
193005008758
Country of Origin
United States

Dimensions

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Thickness
1/8 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Bolt Holes
0
Material of Construction
Silicone
Flange Class
Class 150
Color
Red
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring
Standards
ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B
Hardness
Shore 60A
Temp. Range (F)
-80 Degrees to 500 Degrees
FDA Approved
Yes
Binder Material
None
For Piping System
Food and Beverage, High Temperature
Metal Detectable Gasket
No
Reinforced
No
For Flange ANSI Class
150
Market
Industrial
Insert Material
None
Maximum Operating Temperature
500 Degrees F
X-Ray Detectable
No
Gasket Material
Silicone
Maximum Operating Pressure
150 psi
System of Measurement
Inch
For Environment
Food and Beverage
Gasket Type
Ring Gasket
Minimum Operating Temperature
-80 Degrees F

Description

Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 4 1/2 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.