Zoro Homepage

Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, No 150

  • Mfr # BULK-FG-342

  • Zoro # G2434864


product price: $11.09
/ea

Key Features

Pipe Size
1 1/2 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
Viton
Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-342
Zoro #
G2434864
UPC #
193005015879
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Inside Dia.
1 29/32 in
Thickness
1/8 in
Inside Diameter
1 29/32 in
For Pipe Size
1 1/2 in

Details

Bolt Holes
0
Material of Construction
Viton
Flange Class
Class 150
Color
Black
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Type
Ring
Standards
ASME B16.21
Temp. Range (F)
-20 Degrees to 450 Degrees
Material Trade Name
Viton
Reinforced
No
Market
Industrial
For Piping System
Chemical
FDA Approved
No
For Flange ANSI Class
150
Insert Material
None
Metal Detectable Gasket
No
Binder Material
None
System of Measurement
Inch
Maximum Operating Temperature
450 Degrees F
Gasket Type
Ring Gasket
Minimum Operating Temperature
-20 Degrees F
X-Ray Detectable
No
Gasket Material
FKM
Maximum Operating Pressure
150 psi

Description

Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 29/32 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.