Zoro Homepage

Raised Face Viton Flange Gasket for 4" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-370

  • Zoro # G2434986


product price: $20.25
/ea

Key Features

Pipe Size
4 in
Inside Dia.
4 1/2 in
Bolt Holes
0
Material of Construction
Viton
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-370
Zoro #
G2434986
UPC #
193005016180
Country of Origin
China

Dimensions

Pipe Size
4 in
Outside Dia.
7 1/8 in
Inside Dia.
4 1/2 in
Thickness
1/16 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Bolt Holes
0
Material of Construction
Viton
Flange Class
Class 300
Color
Black
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Standards
ASME B16.21
Type
Ring
Temp. Range (F)
-20 Degrees to 450 Degrees
Market
Industrial
For Flange ANSI Class
300
Binder Material
None
Metal Detectable Gasket
No
For Piping System
Chemical
Reinforced
No
Insert Material
None
Material Trade Name
Viton
FDA Approved
No
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Gasket Type
Ring Gasket
X-Ray Detectable
No
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
450 Degrees F
Gasket Material
FKM

Description

Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 7 1/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.