Shop ZORO SELECT

Raised Panel Light, Red, 110 V AC

  • Mfr # 24M081
  • Zoro # G4681476

product price: 
$
7.19
/ea

Key Features

Voltage
110V AC
Color
Red
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24M081
Zoro #
G4681476
UPC #
190735435373
Country of Origin
Korea, Republic of

Dimensions

Size
10mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Depth
1.3 in
Overall Width
0.45 in
Overall Height
0.45 in
Panel Cutout Diameter
10 mm
Manufacturer Warranty Length
3 yr
Stem Thread Size
M10

Details

Item
Raised Panel Light
Voltage
110V AC
Color
Red
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Current Drawn
4 mA
Average Life
100,000 hr
IP Rating
IP40
Standards
cRUus, RoHS
Body Material
ABS/Brass Plated Chrome
Lamp Color
Red
Series
M10
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
110 V AC
Lens Color
Red
NEMA Enclosure Rating
No Enclosure
Head Style
Raised

Description

Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 110V AC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.