Shop ZORO SELECT
See all product information
Create Account
Raised Panel Light, Red, 12 V DC
- Mfr # 24M075
- Zoro # G4669576
product price:Â
$
5.75
/ea
Key Features
Voltage
12V DC
Color
Red
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24M075
- Zoro #
- G4669576
- UPC #
- 190735435311
- Country of Origin
- Korea, Republic of
- Item
- Raised Panel Light
- Voltage
- 12V DC
- Color
- Red
- Material of Construction
- Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type
- LED
- Shape
- Round
- Electrical Connection
- 0.11 Male Quick Disconnect
- IP Rating
- IP40
- Standards
- cRUus, RoHS
- Average Life
- 100,000 hr
- Current Drawn
- 20 mA
- Body Material
- ABS/Brass Plated Chrome
- Voltage Rating - Maximum
- 12 V DC
- Series
- M10
- Lamp Color
- Red
- Includes Lamp Module
- Lamp Module Included
- Includes Lens
- Lens Included
- Head Style
- Raised
- NEMA Enclosure Rating
- No Enclosure
- Lens Color
- Red
Dimensions
- Size
- 10mm Mounting dia
- Panel Thickness
- Up to 0.160 in
- Overall Depth
- 1.3 in
- Overall Height
- 0.45 in
- Manufacturer Warranty Length
- 3 yr
- Overall Width
- 0.45 in
- Stem Thread Size
- M10
- Panel Cutout Diameter
- 10 mm
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Red, Voltage 12V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.