Raised Panel Light, Yellow, 110 V AC

  • Mfr # 24M116
  • Zoro # G4676025
product price: 
$
6.35
/ea

Key Features

Voltage
110V AC
Color
Yellow
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24M116
Zoro #
G4676025
UPC #
190735435717
Country of Origin
Korea, Republic of

Dimensions

Size
12mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Height
0.53 in
Overall Width
0.53 in
Overall Depth
1.4 in
Stem Thread Size
M12
Panel Cutout Diameter
12 mm
Manufacturer Warranty Length
3 yr

Details

Item
Raised Panel Light
Voltage
110V AC
Color
Yellow
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
Average Life
100,000 hr
IP Rating
IP40
Standards
cRUus, RoHS
Current Drawn
4 mA
Body Material
ABS/Brass Plated Chrome
Series
M12
Voltage Rating - Maximum
110 V AC
Head Style
Raised
Lens Color
Yellow
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
No Enclosure
Includes Lens
Lens Included
Lamp Color
Yellow

Description

Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews