Shop ZORO SELECT
See all product information
Create Account
Raised Panel Light, Yellow, 24 V DC
- Mfr # 24M046
- Zoro # G4700166
product price:Â
$
6.39
/ea
Key Features
Voltage
24V DC
Color
Yellow
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24M046
- Zoro #
- G4700166
- UPC #
- 190735435021
- Country of Origin
- Korea, Republic of
- Item
- Raised Panel Light
- Voltage
- 24V DC
- Color
- Yellow
- Material of Construction
- Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type
- LED
- Shape
- Round
- Electrical Connection
- 0.11 Male Quick Disconnect
- Current Drawn
- 20 mA
- IP Rating
- IP40
- Standards
- cRUus, RoHS
- Average Life
- 100,000 hr
- Body Material
- ABS/Brass Plated Chrome
- Includes Lens
- Lens Included
- Includes Lamp Module
- Lamp Module Included
- Voltage Rating - Maximum
- 24 V DC
- Lamp Color
- Yellow
- NEMA Enclosure Rating
- No Enclosure
- Head Style
- Raised
- Lens Color
- Yellow
- Series
- M08
Dimensions
- Size
- 8mm Mounting dia
- Panel Thickness
- Up to 0.160 in
- Overall Depth
- 1.3 in
- Stem Thread Size
- M8
- Overall Width
- 0.37 in
- Overall Height
- 0.37 in
- Manufacturer Warranty Length
- 3 yr
- Panel Cutout Diameter
- 5/16 in
Description
Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.