Zoro Homepage

Ramp, Folding, Stl, 80" L x 11" W, 1600 lb., PR

  • Mfr # 52JU43

  • Zoro # G6642505


product price: $224.99
/pr
Free Shipping & Returns

Key Features

Type
Centerfold
Load Capacity
0.8 ton
Height
1 15/32 in
Width
11 in
Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JU43
Zoro #
G6642505
UPC #
190735904817
Country of Origin
China

Dimensions

Height
1 15/32 in
Width
11 in
Length
80 in
Handle Length
5 11/16 in
Overall Length
80 in
Overall Width
11 in
Overall Height
1 15/32 in

Details

Item
Ramp
Type
Centerfold
Load Capacity
0.8 ton
Material
Steel
Includes
(2) Safety Straps
Ramp Type
Center Fold
Ramp Material
Steel
Individual Stand Load Capacity
0.8 ton
Adjustability
Center-Folding
Product Type
Ramp
For Vehicle Type
Cars

Description

Ramp, Ramp Type Center Fold, Adjustability Center-Folding, Load Capacity 0.8 ton, Ramp Material Steel, Overall Length 80 in, Overall Width 11 in, Overall Height 1 15/32 in, For Vehicle Type Cars, Handle Length 5 11/16 in, Includes (2) Safety Straps, Individual Stand Load Capacity 0.8 ton, Product Type Ramp, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.