Zoro Homepage

Ramp, Straight, Al, 72" L x 15" W, 1400 lb., PR

  • Mfr # 52JU42

  • Zoro # G6642417


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Type
Straight
Load Capacity
0.7 ton
Height
1 15/32 in
Width
15 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JU42
Zoro #
G6642417
UPC #
-
Country of Origin
China

Dimensions

Height
1 15/32 in
Width
15 in
Length
72 in
Overall Height
1 15/32 in
Overall Width
15 in
Overall Length
72 in

Details

Item
Ramp
Type
Straight
Load Capacity
0.7 ton
Includes
(2) Safety Straps
Material
Aluminum
For Vehicle Type
Cars
Adjustability
Not Adjustable
Product Type
Ramp
Ramp Type
Straight
Ramp Material
Aluminum
Individual Stand Load Capacity
0.7 ton

Description

Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 0.7 ton, Ramp Material Aluminum, Overall Length 72 in, Overall Width 15 in, Overall Height 1 15/32 in, For Vehicle Type Cars, Includes (2) Safety Straps, Individual Stand Load Capacity 0.7 ton, Product Type Ramp, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.