Rare Earth Magnet
Mfr # 07528
Zoro # G215079201
product price: $12.99
/pk 5, $2.60/eaKey Features
Diameter
3/4 in
Material
Neodymium
Color
Silver, White
Thickness
0.06 in
Nonmagnetic Side
Foam Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07528
Zoro #
G215079201
UPC #
095421075287
Country of Origin
China
Dimensions
Diameter
3/4 in
Thickness
0.06 in
Details
Material
Neodymium
Color
Silver, White
Item
Rare Earth Magnet
Nonmagnetic Side
Foam Adhesive
Magnetized Direction
Through Thickness
Pull Force - Maximum
3.91 lbf
Neodymium Grade
35
Shape
Round
Stability Temperature
176 Degrees F
Description
Neodymium Disc Magnets W/ Adhesive 5 Package Quantity
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.