Rare Earth Magnet
Mfr # FSND37N
Zoro # G615093739
product price: $1.19
/eaKey Features
Diameter
3/8 in
Material
Neodymium
Color
Silver, White
Thickness
0.06 in
Nonmagnetic Side
Foam Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSND37N
Zoro #
G615093739
UPC #
-
Country of Origin
China
Dimensions
Diameter
3/8 in
Thickness
0.06 in
Details
Material
Neodymium
Color
Silver, White
Item
Rare Earth Magnet
Nonmagnetic Side
Foam Adhesive
Pull Force - Maximum
1.68 lbf
Shape
Round
Magnetized Direction
Through Thickness
Neodymium Grade
35
Stability Temperature
176 Degrees F
Description
Neodymium Disc Magnet with Adhesive
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.