Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet, Silver

  • Mfr # NB002555NCTSX2

  • Zoro # G715093769


product price: $19.39
/ea

Key Features

Material
Neodymium
Overall Length
2 in
Color
Silver
Thickness
0.25 in
Tap Size
0.0067"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB002555NCTSX2
Zoro #
G715093769
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Thickness
0.25 in
Tap Size
0.0067"
Overall Width
1/2 in
Inside Diameter - Maximum
0 in

Details

Material
Neodymium
Color
Silver
Item
Rare Earth Magnet
Shape
Rectangular
Magnetized Direction
Through Thickness
Neodymium Grade
45
Pull Force - Maximum
32.17 lbf
Stability Temperature
176 Degrees F

Description

Neodymium Countersunk Block Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.