Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet, Silver

  • Mfr # NR005020NCTS

  • Zoro # G415093656


product price: $2.99
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Color
Silver
Thickness
0.25 in
Neodymium Grade
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR005020NCTS
Zoro #
G415093656
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.25 in
Inside Diameter - Maximum
9/64 in

Details

Material
Neodymium
Color
Silver
Item
Rare Earth Magnet
Neodymium Grade
45
Shape
Round
Pull Force - Maximum
11.1 lbf
Magnetized Direction
Through Thickness
Stability Temperature
176 Degrees F

Description

Neodymium Countersunk Ring Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.