Rare Earth Magnet, Silver
Mfr # NR007518NCTS
Zoro # G815093638
product price: $5.99
/eaKey Features
Diameter
3/4 in
Material
Neodymium
Color
Silver
Thickness
0.25 in
Magnetized Direction
Through Thickness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NR007518NCTS
Zoro #
G815093638
UPC #
-
Country of Origin
China
Dimensions
Diameter
3/4 in
Thickness
0.25 in
Inside Diameter - Maximum
11/64 in
Details
Material
Neodymium
Color
Silver
Item
Rare Earth Magnet
Magnetized Direction
Through Thickness
Neodymium Grade
45
Pull Force - Maximum
19.58 lbf
Shape
Round
Stability Temperature
176 Degrees F
Description
Neodymium Countersunk Ring Magnet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.