Rare Earth Magnet, Silver
Mfr # NR007519NCTS
Zoro # G015093735
product price: $3.19
/eaKey Features
Diameter
3/4 in
Material
Neodymium
Color
Silver
Thickness
0.125 in
Magnetized Direction
Through Thickness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NR007519NCTS
Zoro #
G015093735
UPC #
-
Country of Origin
China
Dimensions
Diameter
3/4 in
Thickness
0.125 in
Inside Diameter - Maximum
1/4 in
Details
Material
Neodymium
Color
Silver
Item
Rare Earth Magnet
Magnetized Direction
Through Thickness
Pull Force - Maximum
9.88 lbf
Shape
Round
Neodymium Grade
45
Stability Temperature
176 Degrees F
Description
Neodymium Countersunk Ring Magnet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.