Zoro Homepage

Rare Earth Magnet, Silver

  • Mfr # NR010021NCTS

  • Zoro # G615380044


product price: $7.59
/ea

Key Features

Diameter
1 in
Material
Neodymium
Color
Silver
Thickness
0.187 in
Pull Force - Maximum
23.19 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR010021NCTS
Zoro #
G615380044
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 in
Thickness
0.187 in
Inside Diameter - Maximum
1/4 in

Details

Material
Neodymium
Color
Silver
Item
Rare Earth Magnet
Pull Force - Maximum
23.19 lbf
Magnetized Direction
Through Thickness
Shape
Round
Neodymium Grade
45
Stability Temperature
176 Degrees F

Description

Neodymium Countersunk Ring Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.