Zoro Homepage

Rare Earth Magnet, Silver

  • Mfr # NR010022NCTS

  • Zoro # G815093775


product price: $19.99
/ea

Key Features

Diameter
1 in
Material
Neodymium
Color
Silver
Thickness
0.5 in
Neodymium Grade
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR010022NCTS
Zoro #
G815093775
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 in
Thickness
0.5 in
Inside Diameter - Maximum
7/32 in

Details

Material
Neodymium
Color
Silver
Item
Rare Earth Magnet
Neodymium Grade
45
Pull Force - Maximum
45.55 lbf
Shape
Round
Stability Temperature
176 Degrees F
Magnetized Direction
Through Thickness

Description

Neodymium Countersunk Ring Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.