Zoro Homepage

Rare Earth Magnet, Silver, Steel

  • Mfr # NAC020000NBX

  • Zoro # G115227115


product price: $30.69
/ea

Key Features

Diameter
2 in
Material
Neodymium, Steel
Color
Silver
Casing Material
Steel
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAC020000NBX
Zoro #
G115227115
UPC #
095421002405
Country of Origin
China

Dimensions

Diameter
2 in
Thickness
0.5 in
Tap Size
0.271"
Inside Diameter - Maximum
17/64 in

Details

Material
Neodymium, Steel
Color
Silver
Casing Material
Steel
Item
Rare Earth Magnet
Nonmagnetic Side
Weak Magnet
Features
Encased
Shape
Round
Pull Force - Maximum
134.6 lbf
Neodymium Grade
42
Resistance Properties
Corrosion-Resistant
Stability Temperature
176 Degrees F
Magnetized Direction
Through Thickness

Description

Neodymium Countersunk Round Assembly

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.