Rare Earth Magnet, Silver, Steel
Mfr # NACK063
Zoro # G015093766
product price: $4.29
/eaKey Features
Material
Neodymium
Color
Silver
Neodymium Grade
42
Overall Height
1 13/32 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NACK063
Zoro #
G015093766
UPC #
095421004362
Country of Origin
China
Dimensions
Overall Height
1 13/32 in
Diameter
5/8 in
Thickness
0.21 in
Details
Item
Rare Earth Magnet
Material
Neodymium
Color
Silver
Neodymium Grade
42
Resistance Properties
Corrosion-Resistant
Shape
Round
Pull Force - Maximum
18 lbf
Casing Material
Steel
Magnetized Direction
Through Thickness
Nonmagnetic Side
Weak Magnet
Stability Temperature
176 Degrees F
Features
Encased with Hook
Description
Grade 42 Neodymium Magnetic Hook
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.