Zoro Homepage

Rare Earth Magnet, Silver, Steel

  • Mfr # NACK165

  • Zoro # G215093634


product price: $12.49
/ea

Key Features

Material
Neodymium
Color
Silver
Resistance Properties
Corrosion-Resistant
Overall Height
2 5/32 in
Thickness
0.356 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NACK165
Zoro #
G215093634
UPC #
095421004416
Country of Origin
China

Dimensions

Overall Height
2 5/32 in
Thickness
0.356 in
Diameter
1 21/32 in

Details

Item
Rare Earth Magnet
Material
Neodymium
Color
Silver
Resistance Properties
Corrosion-Resistant
Pull Force - Maximum
150 lbf
Neodymium Grade
42
Shape
Round
Stability Temperature
176 Degrees F
Magnetized Direction
Through Thickness
Features
Encased with Hook
Casing Material
Steel
Nonmagnetic Side
Weak Magnet

Description

Grade 42 Neodymium Magnetic Hook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.