
Rare Earth Magnet, Silver, Steel
Mfr # NACK189
Zoro # G315093770
product price: $22.39
/eaKey Features
Material
Neodymium
Color
Silver
Thickness
0.46 in
Overall Height
2 19/64 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NACK189
Zoro #
G315093770
UPC #
095421004423
Country of Origin
China
Dimensions
Thickness
0.46 in
Overall Height
2 19/64 in
Diameter
1 57/64 in
Details
Item
Rare Earth Magnet
Material
Neodymium
Color
Silver
Shape
Round
Neodymium Grade
42
Pull Force - Maximum
175 lbf
Resistance Properties
Corrosion-Resistant
Stability Temperature
176 Degrees F
Nonmagnetic Side
Weak Magnet
Casing Material
Steel
Features
Encased with Hook
Magnetized Direction
Through Thickness
Description
Grade 42 Neodymium Magnetic Hook
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.